References
Superseded Ref:RONCAR30X10,5A2
Spartex:RONCAR30X8,4X1,5A2
Rubix:264A7887
Manufacturer :9054230 84
EAN:4043377209306


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
Product details : PENNY WASHERS A2 30X8.4X1.5
Penny washers A2 30X8,4X1,5
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 30 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ 200 pieces
£ 14.71 incl. VAT
- In stock: Next day delivery
Inner diameter
Material/finishing
Outer diameter
30 mm