References
Spartex:RONCAR50X8,4X1,5A2
Rubix:268A3557
Manufacturer :9054250 84
EAN:4043377301932


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 50 mm |
Product details : SPARTEX PENNY WASHERS A2 50X8.4X1.5 9054250 84
Penny washers A2 50X8,4X1,5
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 50 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 18.80 excl. VAT
/ 200 pieces
£ 22.56 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
50 mm