References
Spartex:RONCAR60X8,5X3A2
Rubix:268A3567
Manufacturer :9054260 85 3
EAN:4043377393371


Technical specifications
| Inner diameter | 8.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 60 mm |
Product details : SPARTEX PENNY WASHERS A2 60X8.5X3 9054260 85 3
Penny washers A2 60X8,5X3
Technical specifications
Attributes
| Inner diameter | 8.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 60 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 3 mm |
Show UNSPSC/ECL@SS
£ 102.30 excl. VAT
/ 250 pieces
£ 122.76 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
60 mm