References
Spartex:RONCAR45X12,5A4
Rubix:268A3543
Manufacturer :9054445 125
EAN:4043377405050


Technical specifications
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 45 mm |
Product details : SPARTEX PENNY WASHERS A4 45X12.5X1.5 9054445 125
Penny washers A4 45X12,5X1,5
Technical specifications
Attributes
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 45 mm |
| Standard | non-standard |
| Metrical diameter | m12 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 46.58 excl. VAT
/ 200 pieces
£ 55.90 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
45 mm