Bodywork washers
Inner diameter | 5.3 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 15 mm |
Inner diameter | 5.3 mm |
---|---|
Material/finishing | Stainless steel A4 |
Outer diameter | 15 mm |
Standard | Art. 9054 |
Type | Bodywork washers |
Thickness | 1.5 mm |
Usually arrives within 14 working days