Bodywork washers
Inner diameter | 8.4 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 20 mm |
Inner diameter | 8.4 mm |
---|---|
Material/finishing | stainless steel a2 |
Outer diameter | 20 mm |
Standard | art. 9054 |
Type | bodywork washers |
Thickness | 1.5 mm |
In stock: Next day delivery