References
Spartex:RONCAR35X10,5A4
Rubix:264A7889
Manufacturer :9054435 105
EAN:4043377209566


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 35 mm |
Product details : PENNY WASHERS A4 35X10.5X1.5
Penny washers A4 35X10,5X1,5
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 35 mm |
| Standard | non-standard |
| Metrical diameter | m10 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ 200 pieces
£ 33.86 incl. VAT
- In stock: Next day delivery
Inner diameter
Material/finishing
Outer diameter
35 mm