References
Superseded Ref:RONCAR25X6,4A2
Spartex:RONCAR25X6,4X1,5A2
Rubix:264A7878
Manufacturer :9054225 64
EAN:4043377209245


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 25 mm |
Product details : SPARTEX PENNY WASHERS A2 25X6.4X1.5 9054225 64
Penny washers A2 25X6,4X1,5
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 25 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M6 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ 200 pieces
£ 10.27 incl. VAT
- In stock: Next day delivery
Inner diameter
Material/finishing
Outer diameter
25 mm