References
Spartex:RONCAR30X12,5A4
Rubix:268A3524
Manufacturer :9054430 125
EAN:4043377209528


Technical specifications
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 30 mm |
Product details : SPARTEX PENNY WASHERS A4 30X12.5X1.5 9054430 125
Penny washers A4 30X12,5X1,5
Technical specifications
Attributes
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 30 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M12 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ 200 pieces
£ 18.02 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
30 mm