References
Spartex:RONCAR40X8,4X1,5A4
Rubix:268A3539
Manufacturer :9054440 84
EAN:4043377209634


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 40 mm |
Product details : SPARTEX PENNY WASHERS A4 40X8.4X1.5 9054440 84
Penny washers A4 40X8,4X1,5
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 40 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 26.74 excl. VAT
/ 200 pieces
£ 32.09 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
40 mm