References
Spartex:RONCAR32X13X4A2
Rubix:268A3529
Manufacturer :9054232 13
EAN:4043377255969


Technical specifications
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 32 mm |
Product details : SPARTEX PENNY WASHERS A2 32X13X4 9054232 13
Penny washers A2 32X13X4
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 32 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M12 |
| Thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 15.15 excl. VAT
/ 100 pieces
£ 18.18 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
32 mm