References
Spartex:RONCAR35X8,4X1,5A2
Rubix:264A7894
Manufacturer :9054235 84
EAN:4043377209344


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 35 mm |
Product details : PENNY WASHERS A2 35X8.4X1.5
Penny washers A2 35X8,4X1,5
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 35 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 18.28 excl. VAT
/ 200 pieces
£ 21.94 incl. VAT
- In stock: Next day delivery
Inner diameter
Material/finishing
Outer diameter
35 mm