References
Spartex:RONCAR50X8,4X1,5A4
Rubix:268A3558
Manufacturer :9054450 84
EAN:4043377405128


Technical specifications
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 50 mm |
Product details : SPARTEX PENNY WASHERS A4 50X8.4X1.5 9054450 84
Penny washers A4 50X8,4X1,5
Technical specifications
Attributes
| Inner diameter | 8.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 50 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 63.22 excl. VAT
/ 200 pieces
£ 75.86 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
50 mm