References
Spartex:RONCAR36X8,5X4A2
Rubix:268A3531
Manufacturer :9054236 85
EAN:4043377228840


Technical specifications
| Inner diameter | 8.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 36 mm |
Product details : SPARTEX PENNY WASHERS A2 36X8.5X4 9054236 85
Penny washers A2 36X8,5X4
Technical specifications
Attributes
| Inner diameter | 8.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 36 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Thickness | 4 mm |
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ 100 pieces
£ 14.17 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
36 mm