Bodywork washers
Inner diameter | 12.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 35 mm |
Inner diameter | 12.5 mm |
---|---|
Material/finishing | Stainless steel A2 |
Outer diameter | 35 mm |
Standard | Art. 9054 |
Type | Bodywork washers |
Thickness | 1.5 mm |
In stock: Next day delivery