References
Spartex:RONCAR35X6,4X1,5A4
Rubix:264A7893
Manufacturer :9054435 64
EAN:4043377209580


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 35 mm |
Product details : PENNY WASHERS A4 35X6.4X1.5
Penny washers A4 35X6,4X1,5
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 35 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M6 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 28.22 excl. VAT
/ 200 pieces
£ 33.86 incl. VAT
- In stock: Next day delivery
Inner diameter
Material/finishing
Outer diameter
35 mm