References
Spartex:RONCAR25X10,5A4
Rubix:264A7876
Manufacturer :9054425 105
EAN:4043377209467


Technical specifications
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 25 mm |
Product details : PENNY WASHERS A4 25X10.5X1.5
Penny washers A4 25X10,5X1,5
Technical specifications
Attributes
| Inner diameter | 10.5 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 25 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M10 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 13.72 excl. VAT
/ 200 pieces
£ 16.46 incl. VAT
- In stock: Next day delivery
Inner diameter
Material/finishing
Outer diameter
25 mm