References
Spartex:RONCAR40X6,4X1,5A4
Rubix:268A3537
Manufacturer :9054440 64
EAN:4043377209627


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 40 mm |
Product details : SPARTEX PENNY WASHERS A4 40X6.4X1.5 9054440 64
Penny washers A4 40X6,4X1,5
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 40 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M6 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 26.70 excl. VAT
/ 200 pieces
£ 32.04 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
40 mm