References
Spartex:RONCAR55X12,5X1,5A4
Rubix:268A3562
Manufacturer :9054255 125
EAN:4043377374974


Technical specifications
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 55 mm |
Product details : SPARTEX PENNY WASHERS A2 55X12.5X1.5 9054255 125
Penny washers A2 55X12,5X1,5
Technical specifications
Attributes
| Inner diameter | 12.5 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Outer diameter | 55 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M12 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 22.80 excl. VAT
/ 200 pieces
£ 27.36 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
55 mm