References
Spartex:RONCAR30X5,3X1,5A4
Rubix:268A3526
Manufacturer :9054430 53
EAN:4043377209535


Technical specifications
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 30 mm |
Product details : SPARTEX PENNY WASHERS A4 30X5.3X1.5 9054430 53
Penny washers A4 30X5,3X1,5
Technical specifications
Attributes
| Inner diameter | 5.3 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 30 mm |
| Standard | NON-STANDARD |
| Metrical diameter | M5 |
| Thickness | 1.5 mm |
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ 200 pieces
£ 18.02 incl. VAT
- Usually arrives within 14 working days
Inner diameter
Material/finishing
Outer diameter
30 mm