PENNY WASHERS A2 25X8.4X1.5

Bodywork washers

See technical information

References

Superseded Ref:RONCAR25X8,4A2
Spartex:RONCAR25X8,4X1,5A2
Rubix:264A7880
Manufacturer :9054225 84
EAN:4043377209252
brand logo

Technical specifications

Inner diameter8.4 mm
Material/finishingStainless Steel A2
Outer diameter25 mm
See all Specifications

Product details : PENNY WASHERS A2 25X8.4X1.5


Penny washers A2 25X8,4X1,5

Technical specifications


Attributes
Inner diameter8.4 mm
Material/finishingStainless Steel A2
Outer diameter25 mm
StandardNON-STANDARD
Metrical diameterM8
Thickness1.5 mm
£ 8.56 excl. VAT
/ 200 pieces
£ 10.27 incl. VAT
  • In stock: Next day delivery

Inner diameter

Material/finishing

Outer diameter

25 mm

Metrical diameter