References
Gühring:534 7.800
Rubix:342A4100
Manufacturer :9005340078000
EAN:4031093157995


Technical specifications
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 75 mm |
Product details : GUHRING 00534 007.800 DRILLS OTHER 9005340078000
Design: HSS, DIN 343, type N.
Profile grinding, steam tempered surface, right cutting.
Normal angle of rake, normal core thickness and without core gradient.
Application: For drilling out pre-drilled, pre-cast or pre-punched holes. The sturdy construction and 3 blades means that alignment inaccuracies and runouts in pre-drilled holes are corrected. Furthermore, the drill wall surface is improved so that a reamer can be subsequently used for perfect final reaming. Please pay attention to the column " smallest Ø of pre-drilled hole" .
Note: The cut diameter must be smaller than the hole to be drilled out.
Further dimensions or HSS-E designs or VHM/HM assembly or long flute counter bores according to DIN 1864 available on request.
Profile grinding, steam tempered surface, right cutting.
Normal angle of rake, normal core thickness and without core gradient.
Application: For drilling out pre-drilled, pre-cast or pre-punched holes. The sturdy construction and 3 blades means that alignment inaccuracies and runouts in pre-drilled holes are corrected. Furthermore, the drill wall surface is improved so that a reamer can be subsequently used for perfect final reaming. Please pay attention to the column " smallest Ø of pre-drilled hole" .
Note: The cut diameter must be smaller than the hole to be drilled out.
Further dimensions or HSS-E designs or VHM/HM assembly or long flute counter bores according to DIN 1864 available on request.
Core drill with Morse taper shank
Design: HSS, DIN 343, type N.
Profile grinding, steam tempered surface, right cutting.
Normal angle of rake, normal core thickness and without core gradient.
Application: For drilling out pre-drilled, pre-cast or pre-punched holes. The sturdy construction and 3 blades means that alignment inaccuracies and runouts in pre-drilled holes are corrected. In addition, the drill wall surface is so far improved that can then be thoroughly finished with a reamer. Please pay attention to the column "smallest Ø of pre-drilled hole".
Note: The cut diameter must be smaller than the hole to be drilled out.
Further dimensions or HSS-E versions or solid carbide/carbide components or long core drills according to DIN 1864 available on request.
Design: HSS, DIN 343, type N.
Profile grinding, steam tempered surface, right cutting.
Normal angle of rake, normal core thickness and without core gradient.
Application: For drilling out pre-drilled, pre-cast or pre-punched holes. The sturdy construction and 3 blades means that alignment inaccuracies and runouts in pre-drilled holes are corrected. In addition, the drill wall surface is so far improved that can then be thoroughly finished with a reamer. Please pay attention to the column "smallest Ø of pre-drilled hole".
Note: The cut diameter must be smaller than the hole to be drilled out.
Further dimensions or HSS-E versions or solid carbide/carbide components or long core drills according to DIN 1864 available on request.
Technical specifications
Attributes
| Drilling diameter | 7.8 mm |
|---|---|
| Total length | 156 mm |
| Length of cut | 75 mm |
| Shank type | tapered |
| Coating | homo' treatment (steam treatment / black oxide) |
| Taper shank | cm1 (morse 1 / mt1) |
| Body material | hss |
| Machining material | steels (including carbon steels and free-cutting steels), cast irons; can also be used on aluminum (depending on conditions) |
| Tip angle | 120 ° |
Show UNSPSC/ECL@SS
£ 42.32 excl. VAT
/ Each
£ 50.78 incl. VAT
- Usually arrives within 14 working days










