References





Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
Documents
Product details : DORMER A1477.0 JOBBER DRILL 7.00 MM 7022457
A1477.0 - Jobber Drill
Discover precision drilling at its finest with the Dormer A1477.0 Jobber Drill
This comprehensive guide unveils the exceptional features, benefits, and versatile applications of this outstanding drill bit. Explore how it excels in various drilling tasks, making it an indispensable tool in your collection.
Overview
Introducing the Dormer A1477.0 Jobber Drill, a testament to Dormer's commitment to precision engineering. With a diameter of 7mm, this drill bit becomes your go-to tool for a wide range of drilling needs. Boasting an overall length of 109mm and a flute length of 69mm, it adheres meticulously to the DIN 338 standard, featuring a 130° thinned conical point with corrected cutting lips.
Built with a cobalt-based High-Speed Steel-E (HSS-E) construction, this drill bit offers exceptional durability and performance. Its bright finish not only enhances its visual appeal but also facilitates efficient 4xD drilling in stainless steel without the need for pecking.
Key Features and Benefits
- Cobalt HSS-E Construction: Crafted for durability and precision, this drill bit is designed to withstand diverse drilling tasks, ensuring long-lasting performance even in challenging conditions.
- Optimized Cutting Precision: The 130° thinned conical point with corrected cutting lips enhances cutting precision, ensuring accurate and efficient drilling results.
- Versatile Material Compatibility: Designed to tackle stainless steel and other materials, this drill bit excels across various applications.
Technical Excellence Explored
- Material: Cobalt-based High-Speed Steel-E (HSS-E)
- Material ID: 7022457
- Brand: Dormer
- Type: Jobber drill with straight shank
- Diameter: 7mm
- Length: 109mm overall, 69mm flute length
- Point Angle: 130° thinned conical point with corrected cutting lips
- Finish/Coating: Bright
Versatility in Various Applications
- Drilling into stainless steel
- Navigating through different metal materials
- Precision drilling tasks
Elevate Your Drilling Experience
Elevate your drilling endeavors by incorporating the Dormer A1477.0 Jobber Drill into your toolkit. This drill bit goes beyond being just a tool; it's a precision instrument that empowers you to achieve exceptional results. Whether you're embarking on industrial projects or engaging in intricate personal creations, this drill bit is engineered to surpass expectations, setting new standards in precision drilling.
The journey to remarkable drilling experiences starts here. Embrace the confidence that comes with employing a tool designed for reliability, excellence, and versatility. Immerse yourself in the realm of precise drilling with the Dormer A1477.0 Jobber Drill and experience the difference firsthand.
Note: Safety is paramount—prioritize safety at all times and consult safety instructions before using any tool.
Strengths
Applications
Technical specifications
| Drilling diameter | 7 mm |
|---|---|
| Total length | 109 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Din standard | din 338 |
| Coating | bright |
| Tolerance | h8 |
| Direction of cutting | right |
| Machining material | stainless steels, heat-resistant materials, titanium, hard bronze and special alloys |
| Cutting material | cobalt variants |
| Tip angle | 130 ° |
| Tail diameter | 7 mm |
- Usually arrives within 14 working days