SANDVIK R840-0840-30-A1A 1220 5747484
Monoblock solid carbide drill CoroDrill® Delta-C
See technical informationReferences
Sandvik Coromant:R840-0840-30-A1A1220
Rubix:288A4329
Manufacturer :5747484




Technical specifications
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.6 mm |
Product details : SANDVIK R840-0840-30-A1A 1220 5747484
Monoblock solid carbide drill CoroDrill® Delta-C
Technical specifications
Attributes
| Drilling diameter | 8.4 mm |
|---|---|
| Total length | 89 mm |
| Length of cut | 26.6 mm |
| Shank type | cylindrical |
| Sharpening | standard |
| Tail | din1835-a / din6535-ha |
| Internal cooling | yes |
| Machining material | steels, stainless steels, cast irons, titanium |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 182.00 excl. VAT
/ Each
£ 218.40 incl. VAT
- Usually arrives within 14 working days