Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 1 609 200 205 MASONRY DRILL 4MM
BOSCH 1 609 200 205 MASONRY DRILL 4MM
Bosch Cyl-1
References
bosch:
1609200205
rubix:
1447730
manufacturer :
1 609 200 205
ean:
3165140004268
Technical specifications
Type
drill bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 1 609 200 205 MASONRY DRILL 4MM
Bosch Masonry Drill Bit impact
Technical specifications
Attributes
Logistic Weight
8
g
Packaged dimensions (D x W x H)
145
x
40
x
5
mm
Package weight
8
g
Type
drill bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.79
excl. VAT
/
Each
£
0.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 153310-5 ARM 9 COMPLETE 9032
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
GEDORE LOCKING PIN KB 3775
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 15-27
MAKITA P-04282 PLANER BLADE PCK2
GEDORE PIN KB 2075
BOSCH 2608584750 PILOT DRILL BIT COBALT
MAKITA 251468-5 FLAT HEAD SCREW M6X22
MAKITA 231979-6 RING SPRING 19 HR160DW/HR2420
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
BOSCH MOTOR 10.8V MP2609199258
13-24MM PIN KB3075
BOSCH 2608550607 7MM DIA DIAMOND DRILL BIT