Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608550607 7MM DIA DIAMOND DRILL BIT
BOSCH 2608550607 7MM DIA DIAMOND DRILL BIT
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608550607
rubix:
2575695
manufacturer :
2 608 550 607
ean:
3165140495745
Technical specifications
Type
Diamond Wet Drill Bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608550607 7MM DIA DIAMOND DRILL BIT
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
84
g
Packaged dimensions (D x W x H)
135
x
50
x
45
mm
Package weight
72
g
Type
Diamond Wet Drill Bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.27
excl. VAT
/
Each
£
38.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RETAINING PIN 3/4 KB 3275
BOSCH 2608550609 10MM DIA DIAMOND DRILL BIT
KNIPEX 953932001 SPARE PIVOT CUTTER SET F 9532/36320
MAKITA 415524-7 ANTI-SPLINTERING DEVICE 4304/4
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
BOSCH 105 PIECE MIXED ACCESSORY SET 2608P00236
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT
BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
GEDORE SOCKETSAFETYPIN KB 3075 6-12
GEDORE PIN KB 2075
BOSCH 2608597126 SDS-PLUS DRILL 18 X 950 X 1000MM
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
BOSCH 2608584750 PILOT DRILL BIT COBALT