Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
Diamond Holesaws
References
bosch:
2608580327
rubix:
2575692
manufacturer :
2 608 580 327
ean:
3165140489683
Technical specifications
Type
Centring Aid
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
Bosch diamond holesaw for hard ceramics and porcelain tiles
Technical specifications
Attributes
Logistic Weight
497
g
Packaged dimensions (D x W x H)
240
x
143
x
113
mm
Package weight
482
g
Type
Centring Aid
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.76
excl. VAT
/
Each
£
52.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 323912-3 TOOL HOLDER HR3000C
MAKITA 153310-5 ARM 9 COMPLETE 9032
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213
BOSCH MOTOR 10.8V MP2609199258
MAKITA 619165-3 ARMATURE BHP451/BDF451/DSC162
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14
GEDORE LOCKING PIN KB 3775
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
GEDORE SOCKETSAFETYPIN KB 3075 6-12
BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
MAKITA 251468-5 FLAT HEAD SCREW M6X22
BOSCH 1 609 200 205 MASONRY DRILL 4MM