Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608550608
rubix:
2575696
manufacturer :
2 608 550 608
ean:
3165140495752
Technical specifications
Type
Diamond Wet Drill Bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
85
g
Packaged dimensions (D x W x H)
135
x
50
x
47
mm
Package weight
65
g
Type
Diamond Wet Drill Bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.00
excl. VAT
/
Each
£
40.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
BOSCH 2608584750 PILOT DRILL BIT COBALT
BOSCH 2608550610 12MM DIA DIAMOND DRILL BIT
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
BOSCH MOTOR 10.8V MP2609199258
MAKITA 153310-5 ARM 9 COMPLETE 9032
MAKITA 251468-5 FLAT HEAD SCREW M6X22
BOSCH 2608190048 PRESSURISED WATER BOTTLE FOR DIAMOND HOLESAW
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
MAKITA 415524-7 ANTI-SPLINTERING DEVICE 4304/4
MAKITA 231979-6 RING SPRING 19 HR160DW/HR2420
BOSCH 2608550611 14MM DIA DIAMOND DRILL BIT
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
BOSCH TOOL HOLDER TO SUITE GBH2-26DFR MP2608572213