Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other spare part
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
Diamond Drill Bit For Hard Ceramics
References
bosch:
2608550606
rubix:
2575694
manufacturer :
2 608 550 606
ean:
3165140495738
Technical specifications
Type
Diamond Wet Drill Bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608550606 6MM DIA DIAMOND DRILL BIT
Ideal for drilling clean, precise holes in hard tiles
Technical specifications
Attributes
Logistic Weight
66
g
Packaged dimensions (D x W x H)
100
x
47
x
45
mm
Package weight
66
g
Type
Diamond Wet Drill Bit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.68
excl. VAT
/
Each
£
36.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608P00233 49 PIECE MIXED DRILL AND BIT ACCESSORY SET
MAKITA 323912-3 TOOL HOLDER HR3000C
DEWALT EDGE STRIP DWS5029-XJ
BOSCH 2608550605 5MM DIA DIAMOND DRILL BIT
MAKITA P-04282 PLANER BLADE PCK2
BOSCH 2608550608 8MM DIA DIAMOND DRILL BIT
MAKITA 256447-8 PIN 8 HR160DW/2410/HR3000C
KNIPEX 9539315A01 SPARE PIVOT CUTTER SET F 9531/36315 A
MAKITA 619165-3 ARMATURE BHP451/BDF451/DSC162
BOSCH 2608661644 AIZ 28EB BIM PLUNGE CUT WOOD + METAL BLADE 28 X 50MM
GEDORE 1/2INIMPSKT 3MMPIN KB 1975 10-14
MAKITA 251468-5 FLAT HEAD SCREW M6X22
BOSCH 2608580327 HOLESAW CENTRING GUIDE FOR DIAMOND
BOSCH 2608597126 SDS-PLUS DRILL 18 X 950 X 1000MM
BOSCH 2.615.0405.JA BRISTLE BRUSH 3,2 MM