Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
P/T - Other accessory
BOSCH IMP MASON DRILL-5X85 1609200206
BOSCH IMP MASON DRILL-5X85 1609200206
Bosch Cyl-1
References
bosch:
1609200206
rubix:
131A9588
manufacturer :
1 609 200 206
ean:
3165140004275
Technical specifications
Type
Drill Bit
See all Specifications
Product details
Technical specifications
Product details : BOSCH IMP MASON DRILL-5X85 1609200206
CYL-1 Straight Shank Masonry Drill Bit
Technical specifications
Attributes
Logistic Weight
10
g
Packaged dimensions (D x W x H)
145
x
41
x
5
mm
Package weight
10
g
Type
Drill Bit
Use
Drilling in Masonry
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.89
excl. VAT
/
Each
£
1.07
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608662342 MULTI-BLADE OMT ACE FOR TILES 3 PIECE SET
MILWAUKEE 4932471274 SHOCKWAVE CD RIGHT ANGLE ATTACHMENT (11PC)
MAKITA SC05340230 OVAL HOLE PUNCH 8.5X17
DEWALT DWV9510-XJ TSTAK/TOUGHSYSTEM VAC RACK ATTACHMENT
BOSCH ZIRCONIA FLAP DISC ANGLED 115MM 40G 2608605450 PACK OF 10
MILWAUKEE 48906090 GENERAL MULTI-TOOL BLADE SET(11PC)
MAKITA 231687-9 TORSION SPRING 17 JR3060T/70C
DEWALT MULTITOOL BLADE DT20701-QZ
BOSCH KEYED CHUCK 3-16MM
BOSCH 2608572149 13MM KEYLESS CHUCK
MAKITA SC00000246 OVAL HOLE DIE 6.5 X 13B
MAKITA SC00000215 ROUND HOLE DIE SB12
FACOM SER.GL10 RAILSET
3M SR8N SR CUTTER NO.8 .83INX1.015IN
MAKITA B-64814 STARLOCK CUTSAW 32 TMA047 BIM