ROEBUCK BITS EVERYDAY USE + BIT HOLDER SET 30 PIECE 826743


Box of 30 screwdriver bits (hex/ph/pz/torx) and 1 bit holder

References
roebuck:826743
rubix:209A7253
ean:3660338045318
BITS EVERYDAY USE + BIT HOLDER SET Number of elements 30
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Number of elements31
ImprintMultiple imprint

Product details : ROEBUCK BITS EVERYDAY USE + BIT HOLDER SET 30 PIECE 826743


DIN 3126 / ISO 1173

Form C 6.3

Length 25 mm


Contents: 2xPH1 - 4xPH2 - 2xPH3 - 2xPZ1 - 4xPZ2 - 2xPZ3 ; 1xT6 - 1xT7 - 1xT8 - 1xT9 - 1xT10 - 1xT15- 1xT20 - 1xT25 - 1xT27 - 1xT30 - 1xT40 ; 1x4,0 - 1x5,0 - 1x6,0 (hex)


1 magnetic tip holder 1/4"

brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Number of elements31
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 59.83 excl. VAT
/ Each
£ 71.80 incl. VAT
  • Usually arrives within 14 working days