WERA 057114 KRAFTFORM KOMPAKT 71 SECURITY 32PC


Screwdriver bit set Wera

References
wera:05057114001
rubix:264A1037
manufacturer :05057114001
ean:4013288228352
brand logo
brand logo

Product details : WERA 057114 KRAFTFORM KOMPAKT 71 SECURITY 32PC


Kraftform Kompakt 71 Security, 32 pieces 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4" x 119 mm 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 9x 867/1 Z TORX® BO bits with bore hole: TX 7x25 mm, TX 8x25 mm, TX 9x25 mm, TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm 6x 840/1 Z Tamper-proof Hex-Plus BO bits: 2x25 mm, 2.5x25 mm, 3x25 mm, 4x25 mm, 5x25 mm, 6x25 mm 4x 868/1 Z Square-Plus bits: # 0x25 mm, # 1x25 mm, # 2x25 mm, # 3x25 mm 4x 871/1 TORQ-SET® Mplus bits, 25 mm: 6x25 mm, 8x25 mm, 10x25 mm, 1/4"x25 mm 3x 875/1 TRI-WING® bits, 25 mm: 1x25 mm, 2x25 mm, 3x25 mm 4x 857/1 Z Spanner bits: 4x25 mm, 6x25 mm, 8x25 mm, 10x25 mm 1x 9478 Kraftform Kompakt 70/71 Textile box, empty: 160 x 95 x 65 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Technical specifications


Attributes
No attributes to display for this product
£ 84.40 excl. VAT
/ Each
£ 101.28 incl. VAT
  • Usually arrives within 14 working days