WERA 057115 BITCHECK 10 TX UNIVERSAL 2 TX Z 10PC

Bit-Check 10 TX Universal 2

See technical informationSee documents

References

Wera:05057115001
Rubix:2573835
EAN:4013288127747
brand logo

Technical specifications

Number of elements10
Imprintmultiple imprint

Documents

Product details : WERA 057115 BITCHECK 10 TX UNIVERSAL 2 TX Z 10PC


Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with quick release chuck: the Rapidaptor technology allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward – for rapid bit change with just one hand. For the take-up of bits with 1/4" hexagon head drive as per DIN ISO 1173-C6.3. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Comes with tough viscous TORX bits for universal use.

Strengths

Upright positionable, multi-component Bit-Check
Rapidaptor holder for rapid bit change
Tough viscous bits for universal use
In handy and robust Bit-Check
For use with power tools

Technical specifications


Attributes
Number of elements10
Imprintmultiple imprint
£ 22.44 excl. VAT
/ Each
£ 26.93 incl. VAT
  • In stock: Next day delivery