Pneumatic hammer chiseller Ingersoll Rand
Impact frequency | 2500 cp/min |
---|---|
Weight | 2.1 kg |
Air consumption | 82,1 l/min |
Logistics dimensions (L x W x H) | 314x175x56 mm |
---|---|
Logistic Weight | 2100 g |
Packaged dimensions (D x W x H) | 305x195x80 mm |
Package weight | 2700 g |
Impact frequency | 2500 cp/min |
Weight | 2.1 kg |
Air consumption | 82,1 l/min |
Length | 89 mm |
Handle fitting | 10.2 mm |
Usually arrives within 14 working days