Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V42Q080SRRP04
rubix:
230A3934
Technical specifications
Load capacity
50
kg
Wheel diameter
80
mm
Product details
Technical specifications
Product details : SPARTEX V42Q080SRRP04 BRAKED SWIVEL CASTOR 80MM CUSHION RUBBER TYRED W
PLATE FIXING BRAKED SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.75
excl. VAT
/
Each
£
10.50
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201
BLICKLE SWIVEL CASTOR LMDA-TPA75G
BLICKLE-BK-POTH-75G PRESSED STEEL FIXED CASTOR
BLICKLE HTH 75X40/20-40K ROLLERS
SPARTEX V81Q125GNJP04 STAINLESS FIXED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE PO150/20K NYLON WHEEL 150MMOD 50MMW 400KG 20MMBORE 60MMHUBW
SPARTEX 28306HBFR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTI
SPRUNG LOADED RUBBER SWIVEL PLATE 200MM 200KG
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX V52A125PTJP05 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED WH
BLICKLE SETH 200/25K ROLLERS
SPARTEX V522PNB SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROLLER BE
POLYURETHANE FIXED PLATE 150MM 750KG
SPARTEX V52A100NYJP04HD BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL BE
SPARTEX V71V100TRJP04 FIXED CASTOR 100MM THERMOPLASTIC RUBBER TYRED WH