Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-VSL200APJP05SWB
rubix:
230A4257
Technical specifications
Load capacity
600
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX VSL200APJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
PLATE FIXING BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
600
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
172.62
excl. VAT
/
Each
£
207.14
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q100NYPP04 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
SPEED RUBBER SWIVEL PLATE 250MM 800KG
SPARTEX V42Q125GNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
POLYURETHANE SWIVEL PLATE 150MM 750KG
BLICKLE POLY CASTOR + BRG FTH50X15/10-9K
SPARTEX V429RNB FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V42Q125PNRB12 BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED W
SPARTEX VFH200PTJP06 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
NYLON FIXED PLATE 150MM 3000KG
SPARTEX V50Q100NPJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
RUBBER SWIVEL CASTOR BRAKE 80MM 150KG
SPARTEX V40Q160BLRB12 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX 2VSH100ARJP06 TWINWHEEL SWIVEL CASTOR 100MM RUBBER TYRED WHEEL