Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V70V100TRJB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V70V100TRJB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
Caster for transport Spartex
References
spartex:
UK-V70V100TRJB12
rubix:
230A3787
Technical specifications
Load capacity
100
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V70V100TRJB12 SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SINGLE HOLE FIXING SWIVEL CASTOR 100MM THERMOPLASTIC RUBBER TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.41
excl. VAT
/
Each
£
12.49
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPEED RUBBER SWIVEL PLATE 250MM 800KG
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL
CAST IRON SWIVEL PLATE 200MM 1000KG
BLICKLE 852005 LUH-ALEV 127K-FI-SG
SPARTEX V72V100TRJP04 BRAKED CASTOR 100MM THERMOPLASTIC RUBBER TYRED W
SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V52Q125ARJP05 BRAKED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE BLICKLE-PO150/20R WHITE NYLON CASTOR WHEEL 20 6 X 1.1/2 BLICKL
SPARTEX VSL150PTJP05SWB BRAKED SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX V50Q100ARJP05 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
SPARTEX V50A100NYJP04HD SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPRUNG LOADED RUBBER FIXED PLATE 200MM 500KG
PRESSED STEEL GATE CASTOR 100MM HARD RUBBER WHEEL 60KG
SPARTEX VSLF125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL