GEDORE 300X18MMCHISEL 110-HS-318
Mason chisel with hand protection grip 110 HS
See technical informationReferences
Gedore:110 HS-318
Rubix:114A2256
Manufacturer :8733140
EAN:4010883873314

Product details : GEDORE 300X18MMCHISEL 110-HS-318
According to DIN 7254 type B. With hand protection grip 108 UNI. Air hardened chrome-molybdenum-vanadium-steel 45CrMoV7. Evenly tempered and annealed throughout the entire length. Striking heads induction annealed. Work surfaces blank polished and lacquered.
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Length | 300 mm |
| Width | 26 mm |
| Weight | 720 g |
Show UNSPSC/ECL@SS
£ 34.04 excl. VAT
/ Each
£ 40.85 incl. VAT
- Delivery usually within ( 22 ) days
