VIKAN 29606 ULTRA HYGIENIC HANDLE 32MM 1300MM YELLOW
VIKAN 29606 YEL ULTRA HYGIENIC HANDLE OD32MM 1300MM
See technical informationReferences
Vikan:29606
Rubix:80351317
EAN:5705020296062
Product details : VIKAN 29606 ULTRA HYGIENIC HANDLE 32MM 1300MM YELLOW
Reduce the risk of cross contamination with a lightweight, sturdy Ultra Hygienic Handle that is free of crevices where bacteria can hide. Designed with vertical ridges and a matt finish that ensures an improved grip – even with greasy hands.
Technical specifications
Attributes
| Length | 130 cm |
|---|---|
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 11.39 excl. VAT
/ Each
£ 13.67 incl. VAT
- Usually arrives within 14 working days


