SPARTEX 845205 WOODEN BROOM HANDLE DIA MM 24X130 CM POLYPROP
Wooden broom handle attached with screw
See technical informationSee documentsReferences
Spartex:845205
Rubix:217A4034
Manufacturer :845205
EAN:3660338075353
Documents
Product details : SPARTEX 845205 WOODEN BROOM HANDLE DIA MM 24X130 CM POLYPROP
Cambara wood handle. Ø 24 mm. Screw bracket.
Polypropylene attachment fitting. Length: 130 cm.
Polypropylene attachment fitting. Length: 130 cm.
Technical specifications
Attributes
| Length | 130 cm |
|---|---|
| Main material | wood |
Show UNSPSC/ECL@SS
£ 2.89 excl. VAT
/ Each
£ 3.47 incl. VAT
- In stock: Next day delivery

