SPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CM
Wooden broom handle
See technical informationSee documentsReferences
Spartex:845504
Rubix:217A4035
EAN:3660338076329
Documents
Product details : SPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CM
Cambara wood handle. Ø 24 mm for Ø 23 mm bore. Length: 130 cm.
Technical specifications
Attributes
| Length | 130 cm |
|---|---|
| Main material | wood |
Show UNSPSC/ECL@SS
£ 2.60 excl. VAT
/ Each
£ 3.12 incl. VAT
- In stock: Next day delivery

