• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,384)
  • Hygiene(1,454)
  • Environment and safety(7,691)
See Protection, Safety & Hygiene
  • Hygiene(151)
  • Cleaning(1,303)
  • Skin protection cream(22)
See Hygiene
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Hygiene
  4. Cleaning
  5. Floors and surfaces
  6. Broom handle
  7. SPARTEX BH.515 WOODEN BROOM HANDLE 5FT 1.5MX23.5MM FSC

SPARTEX BH.515 WOODEN BROOM HANDLE 5FT 1.5MX23.5MM FSC

SPARTEX BH.515 WOODEN BROOM HANDLE 5FT 1.5MX23.5MM FSC

See technical information

References

Spartex:BH.515
Rubix:267A9265
brand logo
brand logo

Product details : SPARTEX BH.515 WOODEN BROOM HANDLE 5FT 1.5MX23.5MM FSC


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1.96 excl. VAT
/ Each
£ 2.35 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX VZ.20522/B 1400MMX22.5MM ALUMINIUM HANDLE C/W BLU CAPVIKAN 29373 ALUMINUM HANDLE 31MM 1510MM BLUEVIKAN 29606 ULTRA HYGIENIC HANDLE 32MM 1300MM YELLOWVIKAN 29625 ULTRA HYGIENIC HANDLE 32MM 1500MM WHITESPARTEX VZ.20522/W 1400MMX22.5MM ALUMINIUM HANDLE C/W WHT CAPVIKAN 297552 ALUMINIUM TELESCOPIC HANDLE 1575 - 2780MM 32MM BLACKSPARTEX 845205 WOODEN BROOM HANDLE DIA MM 24X130 CM POLYPROPSPARTEX VZ.20525/R 1400MMX25MM ALUMINIUM HANDLE C/W RED CAPVIKAN 29377 ALUMINUM HANDLE 31MM 1510MM ORANGEVIKAN 29623 ULTRA HYGIENIC HANDLE 32MM 1500MM BLUESPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28VIKAN 29374 ALUMINUM HANDLE 31MM 1510MM REDVIKAN 29376 ALUMINUM HANDLE 31MM 1510MM YELLOWSPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CMVIKAN 29622 ULTRA HYGIENIC HANDLE 32MM 1500MM GREEN
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap