• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,344)
  • Hygiene(1,383)
  • Environment and safety(7,688)
See Protection, Safety & Hygiene
  • Hygiene(135)
  • Cleaning(1,248)
  • Skin protection cream(21)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Broom handle
SPARTEX VZ.20525/R 1400MMX25MM ALUMINIUM HANDLE C/W RED CAP

SPARTEX VZ.20525/R 1400MMX25MM ALUMINIUM HANDLE C/W RED CAP

SPARTEX VZ.20525/R 1400MMX25MM ALUMINIUM HANDLE C/W RED CAP

See technical information
References
Spartex:VZ.20525/R
Rubix:267A9343
brand logo
brand logo

Product details : SPARTEX VZ.20525/R 1400MMX25MM ALUMINIUM HANDLE C/W RED CAP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.82 excl. VAT
/ Each
£ 4.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX BH.515 WOODEN BROOM HANDLE 5FT 1.5MX23.5MM FSCVIKAN 29374 ALUMINUM HANDLE 31MM 1510MM REDSPARTEX VZ.20522/G 1400MMX22.5MM ALUMINIUM HANDLE C/W GRN CAPSPARTEX VZ.20522/B 1400MMX22.5MM ALUMINIUM HANDLE C/W BLU CAPVIKAN 29625 ULTRA HYGIENIC HANDLE 32MM 1500MM WHITEVIKAN 297552 ALUMINIUM TELESCOPIC HANDLE 1575 - 2780MM 32MM BLACKVIKAN 29622 ULTRA HYGIENIC HANDLE 32MM 1500MM GREENVIKAN 29376 ALUMINUM HANDLE 31MM 1510MM YELLOWVIKAN 29373 ALUMINUM HANDLE 31MM 1510MM BLUEVIKAN 29624 ULTRA HYGIENIC HANDLE 32MM 1500MM REDSPARTEX 845203 HANDLE FOR YARD BRUSH DIAMETER MM 28SPARTEX VZ.20522/W 1400MMX22.5MM ALUMINIUM HANDLE C/W WHT CAPVIKAN 29606 ULTRA HYGIENIC HANDLE 32MM 1300MM YELLOWVIKAN 29623 ULTRA HYGIENIC HANDLE 32MM 1500MM BLUESPARTEX 845504 WOODEN BROOM HANDLE DIAMETER MM 24 X 130CM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap