DEWALT DCF850E2T-GB 18V XR BRUSHLESS G3 HAMMER DRILL DRIVER KIT

Brushless Compact Impact Driver

See technical information

References

Dewalt:DCF850E2T-GB
Rubix:248A0089
EAN:5035048748718
brand logo

Product details : DEWALT DCF850E2T-GB 18V XR BRUSHLESS G3 HAMMER DRILL DRIVER KIT


Our smallest most powerful 18V XR impact driver giving you more comfort and better application speed. The DCF850 delivers 205Nm in a 100mm compact body perfect for a wide range of applications across construction, industrial and automotive environments. Other features include a 3 mode switch for enhanced control including Precision Drive which stops the material and fastener been damaged in smaller jobs and a LED ring light to deliver the best visibility in the toughest environments. POWERSTACK batteries deliver 50% more power** with a 25% smaller** footprint that works with all the 18V XR tools you already have.

Strengths

• Compatible with all DEWALT 18V XR & Flex Volt battery packs
• High power Brushless motor outputting 205Nm of torque ensures heavy applications are completed effectively
• New and more efficient brushless motor, outputting 3250 Rpm no load speed allowing you to complete applications faster
• 3x LED ""Halo"" light ring offers excellent workpiece lighting
• Application control is achieved through 3 motor speeds and torque settings including Precision Drive
• New compact brushless motor allows you to fit into tight spaces

Technical specifications


Attributes
£ 384.93 excl. VAT
/ Each
£ 461.92 incl. VAT
  • In stock: Next day delivery