INGERSOL RTS140PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
RTS140PH8 1/2" 20V Pulse Tool, 140 Nm, 3600PPM, 2700RPM, Hog Ring
See technical informationSee documentsReferences
Ingersoll Rand:RTS140PH8
Rubix:315A6468

Documents
Product details : INGERSOL RTS140PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
SIMPLE: An integrated color LCD display is an easy-to-use interface that streamlines the setup process and delivers key insights to the operator. The multi-color 360° status beam LED ring light illuminates the work area and offers clear feedback to the operator on the cycle status. 3 programming methods provide faster and smarter configuration. (Basic setup via the tool display, Advanced setup via INSIGHT™ Connect controller or mobile app, Expert setup via INSIGHTqcx™ MTC controller)
FLEXIBLE: Up to 8 P-set configurations reduce the need for multiple tools for different applications on the assembly line. Compatible with IQV20™ battery and charger platform, providing flexibility and reducing costs in operations. 4 communication options available to adapt to evolving connectivity requirements. (Wi-Fi 2.4 and 5 Ghz, Radio (802.15.4), Bluetooth, USB-C)
CAPABLE: Proprietary torque control algorithm that delivers consistent, repeatable fastening every time. 40 torque settings and 7 flush detection levels to adapt to various application types. Multi-tool connection, with up to 16 tools wirelessly connected to the INSIGHTqcx™ MTC controller, reduces the hardware footprint.
ERGONOMICS: RTS Connect tools eliminate torque reaction, have best-in-class tool balance & ergonomic grip design, and their light weight design significantly reduces operator fatigue.
Also Available in the RTS140PH8-K2 Kit which includes (2) 2.5Ah Batteries and a charger.
Strengths
Program 8 Psets and store up to 1,200 results
Wirelessly connectivity to INSIGHT™ Controller and app
Configurable LED ring light: Red- NOK tightening, Green- OK tightening, White- task light
Responsive to 40 torque levels and 7 flush modes
Color LCD display and buttons for quick setup and feedback
Programmable advanced settings: • Soft start • Rehit detection • Cross-thread prevention
Brushless DC Motor for enhanced durability
Technical specifications
Attributes
| Maximum torque | 140 N.m |
|---|---|
| Square drive adapter | 1/2 '' |
| Weight | 1.1 kg |
Show UNSPSC/ECL@SS
£ 1,406.08 excl. VAT
/ Each
£ 1,687.30 incl. VAT
- Usually arrives within 14 working days






