• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Hand tools(25,107)
  • Portable power tools(1,495)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,416)
  • Special tools(3,196)
See Tools & Metrology
  • Accessories, consumables and spare parts P/T(686)
  • Portable power tools(809)
See Portable power tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Portable power tools
  4. Portable power tools
  5. Impact wrench, nut runner
  6. Impact wrench
  7. INGERSOLL RAND 2101XPA 1/4IN IMPACT WRENCH TOOL

INGERSOLL RAND 2101XPA 1/4IN IMPACT WRENCH TOOL

Impact wrench tool

See technical information

References

Ingersoll Rand:2101XPA
Rubix:2584577
¼” IMPACT WRENCH TOOL
brand logo

Product details : INGERSOLL RAND 2101XPA 1/4IN IMPACT WRENCH TOOL


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 225.47 excl. VAT
/ Each
£ 270.56 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

FACOM CL3.CH18SP2PB FACOM 18V HIGH TORQUE WRENCH KITDEWALT DCF923N-XJ 18V XR BRUSHLESS 3/8 COMPACT IMPACT WRENCH (366NM)MILWAUKEE 4933478650 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTION RINGDEWALT DCF900H2T-GB 18V XR BRUSHLESS 1/2 HIGH TORQUE IMPACT WRENCH HOG"MILWAUKEE 4933499163 M18 ONEFHIWF12-0 HIGH TORQUE 1/2"" IMP WRENCH BARE"INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINERDEWALT DCF850E2T-GB 18V XR BRUSHLESS G3 HAMMER DRILL DRIVER KITMILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASEMAKITA DTW181Z 18V IMPACT WRENCH LXTMILWAUKEE 4933499252 M18 FUEL ONE-KEY 1 D-HANDLE HIGH TORQUE IMPACT WRPCL IMPACT WRENCH 3/4 INCH APP234INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KITINGERSOL RTS225PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINERMAKITA DTW190Z 18V IMPACT WRENCH LXTTW003GZ01 40VMAX 1/2 SQUARE DRIVE (PIN DETENT) IMPACT WRENCH BL XGT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap