"MILWAUKEE 4933499255 M18 ONEFHIWF1-802X 1"" IMPACT WRENCH KIT"
Impact wrench
See technical informationSee documentsReferences
Milwaukee:M18 ONEFHIWF1-802X
Rubix:389A4776
Manufacturer :4933499255
EAN:4058546564193
Documents
Product details : "MILWAUKEE 4933499255 M18 ONEFHIWF1-802X 1"" IMPACT WRENCH KIT"
- The M18 FUEL™ 1″ T-handle high torque impact wrench has the power to replace AC, petrol or pneumatic solutions
- Delivering up to 2033 Nm of fastening torque at half the size and weight of AC, petrol or pneumatic solutions
- Packed with 2400 Nm of nut busting torque meaning those rusted stubborn old bolts wont stand a chance
- The 4 -Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
- The integrated blow counting sensor enhances the consistent repeatability of the chosen torque setting
- ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality. Customisation function allows for precise tool adjustment to application
- The HIGH OUTPUT™ system of tools elevates the M18 FUEL™ technologies to a new level and delivers extended performance and extended run time. These tools are designed to maximise the partnership with HIGH OUTPUT™ and FORGE™ batteries
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 759.70 excl. VAT
/ Each
£ 911.64 incl. VAT
- In stock: Next day delivery

