"MILWAUKEE 4933499163 M18 ONEFHIWF12-0 HIGH TORQUE 1/2"" IMP WRENCH BARE"
Wrench
See technical informationSee documentsReferences
Milwaukee:M18 ONEFHIWF12-0
Rubix:388A5635
Manufacturer :4933499163
EAN:4058546530327
Documents
Product details : "MILWAUKEE 4933499163 M18 ONEFHIWF12-0 HIGH TORQUE 1/2"" IMP WRENCH BARE"
- The M18 FUEL™ high torque impact wrench with ONE-KEY™ technology delivers 1356 Nm of fastening torque in a compact size of 213 mm, which gives more access in tight spaces
- The 4 -Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
- Mode 4 bolt removal, provides a maximum nut-busting torque of 1898 Nm then shifts to 750 rpm for outstanding control when removing fasteners
- The integrated blow counting sensor enhances the consistent repeatability of the chosen torque setting
- ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality. Customisation function allows for precise tool adjustment to application
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- ½″ friction ring reception
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 252.24 excl. VAT
/ Each
£ 302.69 incl. VAT
- In stock: Next day delivery

