MILWAUKEE 4933459729 M18ONEFHIWF34-0 18V 3/4 IMPACT WRENCH
M18 FUEL™ ONE-KEY™ 3/4" high torque impact wrench with friction ring
See technical informationSee documentsReferences
Milwaukee:M18 ONEFHIWF34-0X
Rubix:369A7834
Manufacturer :4933459729
EAN:4058546029012



Documents
Product details : MILWAUKEE 4933459729 M18ONEFHIWF34-0 18V 3/4 IMPACT WRENCH
- The M18 FUEL™ high torque impact wrench with ONE-KEY™ technology delivers 1627 Nm of fastening torque in a compact size of 213 mm, which gives more access in tight spaces
- The 4 -Mode DRIVE CONTROL allows the user to shift into four different speed and torque settings to maximise application versatility
- Mode 4 bolt removal, provides a maximum nut-busting torque of 2034 Nm then shifts to 750 rpm for outstanding control when removing fasteners
- The integrated blow counting sensor enhances the consistent repeatability of the chosen torque setting
- ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality. Customisation function allows for precise tool adjustment to application
- The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
- ¾″ friction ring reception
- Flexible battery system: works with all MILWAUKEE® M18™ batteries
Technical specifications
Attributes
| Maximum torque | 1627 N.m |
|---|---|
| Square drive adapter | 3/4 '' |
| Voltage | 18 V |
| Weight | 3.5 kg |
Show UNSPSC/ECL@SS
£ 269.40 excl. VAT
/ Each
£ 323.28 incl. VAT
- In stock: Next day delivery
