Impact wrench
Filter Options
Categories
impact wrench (50)
Brand
bosch
(1)
dewalt
(6)
facom
(1)
gedore
(2)
ingersoll rand
(16)
makita
(13)
milwaukee
(9)
50 Product(s) with 50 variant(s):
MILWAUKEE M18ONEFHIWF12-502X TORQUE IMPACT WRENCH 2 X 5.0AH+CASE
- milwaukee:M18 ONEFHIWF12-502X
- rubix:80987416
- manufacturer :4933459728
- ean:4058546029005
- In stock: Next day delivery
- Maximum torque:1356 N.m
£ 431.34 excl. VAT
/ Each
DEWALT DCF921N-XJ 18V XR 1/2 COMPACT IMPACT WRENCH HR N
- dewalt:DCF921N-XJ
- rubix:240A8306
- ean:5035048743690
- In stock: Next day delivery
- Maximum torque:610 N.m
£ 252.80 excl. VAT
/ Each
MILWAUKEE 4933478650 M18 GEN 3 FUEL IMPACT WRENCH W/ 3/8 FRICTION RING
- milwaukee:4933478650
- rubix:290A3411
- manufacturer :4933478650
- ean:4058546348434
- In stock: Next day delivery
- Maximum torque:339 N.m
£ 141.79 excl. VAT
/ Each
MAKITA DTW190Z 18V IMPACT WRENCH LXT
- makita:DTW190Z
- rubix:2582373
- ean:0088381811996
- In stock: Next day delivery
- Maximum torque:190 N.m
£ 94.00 excl. VAT
/ Each
MAKITA DTW181Z 18V IMPACT WRENCH LXT
- makita:DTW181Z
- rubix:222A4334
- ean:0088381871303
- In stock: Next day delivery
- Maximum torque:210 N.m
£ 132.00 excl. VAT
/ Each
MILWAUKEE 4933459729 M18ONEFHIWF34-0 18V 3/4 IMPACT WRENCH
- milwaukee:M18 ONEFHIWF34-0X
- rubix:369A7834
- manufacturer :4933459729
- ean:4058546029012
- In stock: Next day delivery
- Maximum torque:1627 N.m
£ 269.40 excl. VAT
/ Each
INGERSOL W7153-K22B-EU 1/2 20V CORDLESS IMPACT WRENCH KIT
- ingersoll rand:W7153-K22B-EU
- rubix:315A6456
- manufacturer :W7153-K22B-EU
- Usually arrives within 14 working days
- Maximum torque:1360 N.m
£ 607.50 excl. VAT
/ Each
MAKITA DTD173Z 18V LXT BRUSHLESS IMPACT DRIVER 4-SPEED (BODY ONLY)
- makita:DTD173Z
- rubix:301A9666
- manufacturer :DTD173Z
- ean:0088381779210
- Delivery usually within ( 7 ) days
- Maximum torque:180 N.m
£ 139.33 excl. VAT
/ Each
INGERSOLL RAND W7152-K22B-EU 1/2IN CORDLESS IMPACT WRENCH
- ingersoll rand:W7152-K22B-EU
- rubix:229A2729
- manufacturer :47665717001
- Usually arrives within 14 working days
- Maximum torque:1360 N.m
£ 711.00 excl. VAT
/ Each
MAKITA TW010GZ01 40VMAX 1 IMPACT WRENCH (LONG ANVIL) BL XGT BODY ONLY
- makita:TW010GZ01
- rubix:301A9665
- ean:0197050005281
- Delivery usually within ( 7 ) days
- Maximum torque:3150 N.m
£ 818.27 excl. VAT
/ Each
INGERSOLL RAND W7172-K22B-EU 3/4IN 20V HIGH TORQUE IMPACT WRENCH KIT
- ingersoll rand:W7172-K22B-EU
- rubix:244A6468
- manufacturer :47671646001
- Usually arrives within 14 working days
- Maximum torque:1360 N.m
£ 1,029.00 excl. VAT
/ Each
PCL IMPACT WRENCH 1/2 INCH APP201
- pcl (pneumatic components):APP201
- rubix:2519003
- Usually arrives within 14 working days
- Maximum torque:433 N.m
£ 180.46 excl. VAT
/ Each
BOSCH 06019N0020 IDS 18V-200T (SOLO CARTON BOX) 1/2IN SQU FRICTION RIN
- bosch:IDS 18V-200 T
- rubix:474A0425
- manufacturer :06019N0020
- ean:4053423301106
- Usually arrives within 14 working days
- Maximum torque:140 N.m
£ 194.00 excl. VAT
/ Each
INGERSOLL RAND 2236QTIMAX-2 1/2IN PNEUMATIC IMPACT WRENCH
- ingersoll rand:2236QTIMAX-2
- rubix:269A7489
- Usually arrives within 14 working days
- Maximum torque:2034 N.m
£ 407.37 excl. VAT
/ Each
INGERSOL W7153 1/2 20V CORDLESS IMPACT WRENCH
- ingersoll rand:W7153
- rubix:315A6457
- manufacturer :W7153
- Usually arrives within 14 working days
- Maximum torque:1356 N.m
£ 427.50 excl. VAT
/ Each
PCL IMPACT WRENCH 3/4 INCH APP234
- pcl (pneumatic components):APP234
- rubix:2519005
- Usually arrives within 14 working days
- Maximum torque:1620 N.m
£ 468.08 excl. VAT
/ Each
FACOM CL3.CH18SP2PB FACOM 18V HIGH TORQUE WRENCH KIT
- facom:CL3.CH18SP2PB
- rubix:257A2604
- ean:3662424055546
- Delivery usually within ( 14 ) days
- Maximum torque:950 N.m
£ 672.76 excl. VAT
/ Each
INGERSOL RTS025PQ4 1/4 HEX 20V PULSE TOOL
- ingersoll rand:RTS025PQ4
- rubix:315A6463
- Usually arrives within 14 working days
- Maximum torque:25 N.m
£ 1,071.89 excl. VAT
/ Each
INGERSOL RTS060PS8 1/2 20V PULSE TOOL 3600PPM PIN RETAINER
- ingersoll rand:RTS060PS8
- rubix:315A6467
- Usually arrives within 14 working days
- Maximum torque:60 N.m
£ 1,116.27 excl. VAT
/ Each
INGERSOL RTS060PH6 3/8 20V PULSE TOOL 3600PPM HOG RING
- ingersoll rand:RTS060PH6
- rubix:315A6464
- Usually arrives within 14 working days
- Maximum torque:60 N.m
£ 1,116.27 excl. VAT
/ Each
INGERSOL RTS060PS6 3/8 20V PULSE TOOL 3600PPM PIN RETAINER
- ingersoll rand:RTS060PS6
- rubix:315A6466
- Usually arrives within 14 working days
- Maximum torque:60 N.m
£ 1,116.27 excl. VAT
/ Each
INGERSOL RTS060PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
- ingersoll rand:RTS060PH8
- rubix:315A6465
- Usually arrives within 14 working days
- Maximum torque:60 N.m
£ 1,116.27 excl. VAT
/ Each
MAKITA WT001GZ XGT BODY ONLY SHEAR WRENCH
- makita:WT001GZ
- rubix:274A3752
- ean:0197050001252
- Delivery usually within ( 7 ) days
- Maximum torque:804 N.m
£ 1,343.00 excl. VAT
/ Each
INGERSOL RTS140PH8 1/2 20V PULSE TOOL 3600PPM HOG RING
- ingersoll rand:RTS140PH8
- rubix:315A6468
- Usually arrives within 14 working days
- Maximum torque:140 N.m
£ 1,406.08 excl. VAT
/ Each
24 items of 50























